Beli 3m 4570 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Protective Coverall Safety Work Wear 4570
    Mulai

    Rp1.099.900

    3M Protective Coverall Safety Work Wear 4570
    Deskripsi:
    - Constructed from multi-layer, non-microporous PE laminate material for Type 3, 4, 5, and 6 protection- Innovative seam technology featuring stitched seams reinforced with five-layer chemically protective tape offers increased protection- High-performance fabric with a soft, anti-static inner layer helps reduce distraction and noise caused by movement- Features elastic hood, waist, cuffs, and ankles so that the coveralls stay in place- Recommended for chemical mixing and handling, oil spills and cleanup, hazardous waste remediation, metal etching and refining, and moreThe 3M™ Chemical Protective Coveralls 4570 are the apparel professionals look to for safety and customized functionality when working in environments that feature chemical exposure. Built with performance and convenience in mind, our coverall is designed with heavy-duty fabric and carefully considered design features that offer superior personal protection.
    atribut:
    • Color: Gray
    • Size: L
    • Material: Suit: Polypropylene / Polyethylene Zipper: Metal / Nylon / Polyester Braid Elastic: Synthetic Rubber (non-latex) Seam Tape: Polyetheylene Thread: Polyester / Cotton
    • Style: 3 Panel Hood, Elastic Cuff, Elastic Waist & Ankle, Taped Seams
    • Closure Type: Double front closing system with large ring zip pull for easy wear
    • Application: Chemical mixing and handling; Chemical / oil spills and clean up; Metal Refining; Metal Etching; Hazardous Waste Remediation; Decontamination / Site Decommissioning; Tank Cleaning; Infective agents / Biological Hazards; Handling Toxic Powders
    • Standards Approvals: Certified to European Standards to help protect against certain industrial hazards
  2. ANSELL AlphaTec 2300 Standart Coverall (Baju APD / Hazmat)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp159.900

    ANSELL AlphaTec 2300 Standart Coverall (Baju APD / Hazmat)
    Deskripsi:
    DESIGN. MICROGARD 2300 fabric is comprised of a polyethylene (PE) barrier coating with a bi-component nonwoven inner layer, the combination of which provides an excellent barrier to many harmful chemicals while being lightweight and yet relatively strong and durable. STITCHED AND TAPED SEAMS. Internal stitching which is overtaped to offer increased strength and an effective barrier to liquids and particulates. SUIT FEATURES : - 3 piece hood. - Elasticated hood, wrists, waist and ankles. - 2-way front zipper with resealable storm flap. - Finger loops.
    atribut:
    • Color: Yellow
  3. SUNDSTROM SAFETY General Purpose PAPR System
    Mulai

    Rp76.999.900

    SUNDSTROM SAFETY General Purpose PAPR System
    Deskripsi:
    Self-retracting traffic cone barrier-tape belts stretch between two cones to mark off an area. Belts attach to the top of the cone without additional mounting hardware. The belt stretches and retracts as cones are moved, making it easier to adjust the barrier width.
    atribut:
    • UNSPSC: 46182007
    • Application: General Purpose
    • Battery Chemistry: Lithium Ion
    • Battery Running Time (minute): 45 to 2hr
    • Blower Mount: Belt-Mount
    • Brand and Series: Sundstrom Safety SR 500
    • Headgear Type: Hood
    • Includes: (2) Filter Covers; (2) HE Particulate Filters APF 1000; Battery; Battery Charger; Belt; Breathing Hose; Flow Meter; SR 500 Fan Unit; SR 530 Loose Hood
    • Includes Battery: Yes
    • Includes Blower: Yes
    • Includes Breathing Tube: Yes
    • Includes Cartridges: Yes
    • Includes Headgear: Yes
    • Intrinsically Safe: No
    • Maximum Operating Temperature (°C): 55
    • Minimum Operating Temperature (°C): -10
    • NIOSH Rating: P100 HEPA Filtration
    • Series: SR 500
    • Size: Universal
    • Standards: NIOSH Approved
    • System Type: PAPR System
  4. Lion Star Water Scooper (Gayung)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp15.900

  5. SUNDSTROM SAFETY PAPR Lens, Lens Cover & Protective Plat
    Mulai

    Rp1.399.900

    SUNDSTROM SAFETY PAPR Lens, Lens Cover & Protective Plat
    Deskripsi:
    These general purpose electric chain hoists move heavy and odd-shaped loads.
    atribut:
    • Color: Clear
  6. Koken Exhaust rubber valve T-6K type white
    Mulai

    Rp239.900

    Koken Exhaust rubber valve T-6K type white
    atribut:
    • Suitable For: Dust Mask: 1721H, 1781 Series, Gas Mask: HV-22, 1721HG, HV-7, 1761G
  7. Claris Penyiram Tanaman Gardenia
    Mulai

    Rp60.900

    Claris Penyiram Tanaman Gardenia
    Deskripsi:
    Senang bercocok tanam? atau suka bergelut dengan tanaman-tanaman hias Indah di Taman pribadi milik Anda di rumah? Pot Siram Gardenia dari Claris akan sangat bermanfaat bagi Anda yang memiliki tanaman hias kesayangan yang ditanam dalam pot regular ataupun pot gantung. Mayoritas tanaman hias harus disiram dengan cara yang seksama sesuai dengan kebutuhan air tanaman yang bersangkutan. Kelebihan air ataupun proses siram yang mengenai daun pada beberapa jenis tanaman hias akan menyebabkan tanamanan tersebut membusuk (jenis pakis hias dan suplir). Untuk mengatasinya cara paling mudah adalah dengan menggunakan pot siram sehingga kucuran air dapat ditakar dan dapat mencegah air tidak mengenai bagian-bagian tertentu dari tanamanan hias Anda. Dengan pot siram Gardenia Anda juga dapat menyiram tanaman hias Anda yang diletakkan dalam pot gantung. Jadi pot siram Gardenia adalah harus dimiliki oleh para pecinta tanaman. Dengan kapasitas 4 Liter dapat membantu memudahkan Anda memiliki pot siram dengan ukuran yang tidak terlalu besar, cocok untuk penggunaan indoor, dan small garden.
    atribut:
    • Color: Green
  8. 3M Disposable Protective Coverall 4515 (APD Baju Hazmat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp90.900

    3M Disposable Protective Coverall 4515 (APD Baju Hazmat)
    atribut:
    • Closure Type: Two-way Zipper
    • Primary Material: Polypropylene
    • Color: White
    • Style: 2 Panel Hood, Elastic Cuff, Elastic Waist, Elastic Waist & Ankle
  9. ANSELL AlphaTec 4000 Coverall (Baju APD / Hazmat)
    Mulai

    Rp1.399.900

    ANSELL AlphaTec 4000 Coverall (Baju APD / Hazmat)
    Deskripsi:
    DESIGN. A unique multi-layer barrier fabric renowned for its lightweight, yet robust textile feel and exceptional barrier to organic & inorganic chemicals. ULTRASONICALLY WELDED SEAMS. Provides a strong liquid and particle barrier. SUIT FEATURES : - 2 piece hood. - Elasticated hood, waist, double cuffs and ankles. - Double zip closure. - Double cuffs with knitted inner cuff.
    atribut:
    • Color: Green
  10. DEFENDEREXTRA NEWNOMEXIIIA Fire-Resistant Wearpack Coverall Blue (Pakaian/Baju Anti Api)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

    DEFENDEREXTRA NEWNOMEXIIIA Fire-Resistant Wearpack Coverall Blue (Pakaian/Baju Anti Api)
    atribut:
    • Color: Blue
    • Thickness (oz): 6
    • Certificate: HAKI, BALAI BESAR TEKSTIL KEMENTERIAN PERINDUSTRIAN REPUBLIK INDONESIA, SUCOFINDO
    • Material: 93% New Nomex® III-A Meta Aramid, 5% Kevlar® Para Aramid, 2% Carbon Antistatic Fiber
    • Model: Inherent Flame Resistant Coverall
    • Schotlite: 3M Standard
    • Standards: EN 21612, NFPA 2112, GB 8965, SNI 0989-20
    • Weave: Twill
    • Zipper: YKK Gold
  11. KRISBOW Baju Pelindung
    Mulai

    Rp499.900

    KRISBOW Baju Pelindung
    Deskripsi:
    Cukupi kebutuhan pengaman khusus Anda dengan cover all wearpack persembahan Krisbow. Baju safety ini dilengkapi dengan pelindungan ganda pada resleting. Bagian lengan, punggung, dan paha dilengkapi terdapat reflektor yang dapat menyala pada malam hari jika terkena cahaya lampu. Sehingga keberadaan Anda dapat disadari ketika di tempat gelap. Terbuat dari bahan american drill menjadikan wearpack sangat aman dan awet.
    atribut:
    • Dimensions (cm): 48x24x7
  12. JJXF Fireman Suite
    Mulai

    Rp8.699.900

    JJXF Fireman Suite
    Deskripsi:
    For body protection, with flame retardant, waterproof and breathable, heat insulation, anti-static and strong markingperformance, composed of the outer layer, waterproof breathable layer, insulation layer and comfort layer;
    atribut:
    • Structure: 4 Layers
    • Outer Layer: DuPont (USA) Nomex IIIA 6oz (93% Nomex, 5%Kevlar, 2%P140, 205g/m2 ripstop)
    • Thermal Barrier: 80%Nomex +20%Kevlar insulation mat
    • Comfortalble layer: 50%Nomex+50% FR Viscose
    • Moisture Barrier layer: aramid nonwoven fabric + PTFE 108 g/m²
    • Reflective stripe: 3M
    • TPP Value: 34cal/cm²
  13. SOLID Disposable Hazmat Coverall
    Rating:
    100% of 100
    (1)
    Mulai

    Rp18.900

    SOLID Disposable Hazmat Coverall
    atribut:
    • Color: White
    • Size: XL
    • Material: Spundbond Nonwoven 45gsm
  14. DEFENDEREXTRA NEWNOMEXIIIA Warepack Coverall Red
    Mulai

    Rp709.900

    DEFENDEREXTRA NEWNOMEXIIIA Warepack Coverall Red
    atribut:
    • Certificate: HAKI, BALAI BESAR TEKSTIL KEMENTERIAN PERINDUSTRIAN REPUBLIK INDONESIA, SUCOFINDO
    • Color: Red
    • Material: 93% New Nomex® III-A Meta Aramid, 5% Kevlar® Para Aramid, 2% Carbon Antistatic Fiber
    • Model: Inherent Flame Resistant Coverall
    • Schotlite: 3M Standard
    • Standards: EN 21612, NFPA 2112, GB 8965, SNI 0989-20
    • Thickness (oz): 6
    • Weave: Twill
    • Zipper: YKK Gold
Daftar Harga 3m 4570 Terbaru October 2026
3M Protective Coverall Safety Work Wear 4570Rp1.099.900
Mitsubishi Inserts Type TNMGRp999.900
ANSELL AlphaTec 2300 Standart Coverall (Baju APD / Hazmat)Rp159.900
SUNDSTROM SAFETY General Purpose PAPR SystemRp76.999.900
Lion Star Water Scooper (Gayung)Rp15.900
SUNDSTROM SAFETY PAPR Lens, Lens Cover & Protective PlatRp1.399.900
Kirin Rice Cooker (Penanak Nasi)Rp369.900
Koken Exhaust rubber valve T-6K type whiteRp239.900
Claris Penyiram Tanaman GardeniaRp60.900
3M Disposable Protective Coverall 4515 (APD Baju Hazmat)Rp90.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)